https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPFG-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTN8aW1hZ2UvanBlZ3xhREJqTDJnelpDOHhNRFkxTVRRek9ERXlNRGs1TUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVaSFgxSkVYek13TUhnek1EQXVhbkJufDk4MTc5ODQ4MmY1YjU3NzkwYWU5NDgwZjcwNWQ4OWYwYWQ2ODc1YjBhMzNlMjIwYmFlMTViYjk0MTU1YzYzMGY
BALDOR-RELIANCE
BALDOR-RELIANCE
D5075P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5075P SHUNT WOUND DC MOTOR ; 75HP 1750/2100RPM DC 366AT DPFG F1
DC Motor; Shunt Wound; 75HP; 366AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 35.88" Overall Length
Part #
D5075P
BDI #
126466
Details
59552.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5075P/p/126466
Your Price
$ 59,552.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
443.94
EAN
0781568125380
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
366AT
Sync RPM
2200/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
959
Long Description
DC Motor; Shunt Wound; 75HP; 366AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 35.88" Overall Length
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center Height
9 Inch | 228.6 Millimeter
Overall Length
35.88 Inch | 911.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh