https://www.bdiexpress.com/medias/INDBECMOTORX-DBV-DPGFV-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMzV8aW1hZ2UvanBlZ3xhREpoTDJoaE1DOHhNRFkxTVRRME9EVXdPRFEwTmk5SlRrUkNSVU5OVDFSUFVsaGZSRUpXWDBSUVIwWldYelV3TUZaZk16QXdlRE13TUM1cWNHY3w3OWEzNDczNjIzZDhjYWQ2Mjk2YTYyMTM4NjQzYTU1NTI0YTc2ZTkyYmEzYWNjMzk3ZGYwM2I3ODlkNzIyOTlh
BALDOR-RELIANCE
BALDOR-RELIANCE
D5075RS-1BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5075RS-1BV SHUNT WOUND DC MOTOR ; MC3212ATZ 75HP 1750RPM 500 300 F2
DC Motor; Shunt Wound; 75HP; MC3212ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2.624" Shaft Diameter; 8" Base to Center Height; 39-1/4" Overall Length
Part #
D5075RS-1BV
BDI #
23973311
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5075RS-1BV/p/23973311
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
517.78
EAN
0781568911426
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
MC3212ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1143
Long Description
DC Motor; Shunt Wound; 75HP; MC3212ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2.624" Shaft Diameter; 8" Base to Center Height; 39-1/4" Overall Length
Shaft Diameter
2.624 Inch | 66.65 Millimeter
Overall Length
39.25 Inch | 996.95 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh