https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPGFV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhRGRsTDJneVppOHhNRFkxTVRRek9EVXhOREl3Tmk5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjh6TURCNE16QXdMbXB3Wnd8Nzg5ODg1YTc1MGJiMDY3YmUxMTAyNTVkOWRlYzYwYTM4M2ZhOWVkZTIzZTU5YWQ1OTZlZWVlZjQ0ZmZhODM2NA
BALDOR-RELIANCE
BALDOR-RELIANCE
D5160R-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV
DC Motor; Shunt Wound; 60HP; C2515ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 6-1/4" Base to Center Height; 42.44" Overall Length
Part #
D5160R-BV
BDI #
126481
Details
60613.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5160R-BV/p/126481
Your Price
$ 60,613.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
415.419
EAN
0781568463314
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
C2515ATZ
Sync RPM
1150
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
951.999
Long Description
DC Motor; Shunt Wound; 60HP; C2515ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 6-1/4" Base to Center Height; 42.44" Overall Length
Overall Length
42.44 Inch | 1077.976 Millimeter
Shaft Diameter
2.374 Inch | 60.3 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh