https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDZ8aW1hZ2UvanBlZ3xhRFZoTDJnek15OHhNRFkxTVRRek9UTXdNRFl6T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlVaRFgxSkVYek13TUhnek1EQXVhbkJufDVmODRlMTNmODM2ZTkyNmZjNTU2Y2MyNDJiNDk5Y2Q0ZGI2OTllYWJkODczODgwYzA1Y2M5NjM4NDAwOGQ3MmE
BALDOR-RELIANCE
BALDOR-RELIANCE
D5540R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5540R SHUNT WOUND MOTOR ; 40 1750/2300 MC3212ATZ TEFC 500V
DC Motor; Shunt Wound; 40HP; MC3212ATZ Frame Size; 1750 | 2300 Sync RPM; 500V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.624" Shaft Diameter; 43.56" Overall Length
Part #
D5540R
BDI #
126496
Details
63101.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5540R/p/126496
Your Price
$ 63,101.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
507.36
EAN
0781568463406
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
MC3212ATZ
Sync RPM
1750 | 2300
Voltage
500
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1120
Long Description
DC Motor; Shunt Wound; 40HP; MC3212ATZ Frame Size; 1750 | 2300 Sync RPM; 500V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.624" Shaft Diameter; 43.56" Overall Length
Shaft Diameter
2.624 Inch | 66.65 Millimeter
Overall Length
43.56 Inch | 1106.424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh