BALDOR-RELIANCE
BALDOR-RELIANCE
D58-0012-2870
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D58-0012-2870 ; 500 HP 1750/2100RPM DC MOTOR
DC Motor; Compound Wound; 500HP; B587ATZ Frame Size; 1750 | 2100 Sync RPM; 500V Voltage; TEPV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 4-1/8" Shaft Diameter; 14-1/2" Base to Center Height; 58.19" Overall Length
Part #
D58-0012-2870
BDI #
21811437
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D58-0012-2870/p/21811437
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
500HP
Frame Size
B587ATZ
Sync RPM
1750 | 2100
Voltage
500
Current
DC
Enclosure
TEPV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
5000
Long Description
DC Motor; Compound Wound; 500HP; B587ATZ Frame Size; 1750 | 2100 Sync RPM; 500V Voltage; TEPV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 4-1/8" Shaft Diameter; 14-1/2" Base to Center Height; 58.19" Overall Length
Base to Center Height
14.5 Inch | 368.3 Millimeter
Overall Length
58.19 Inch | 1478.026 Millimeter
Shaft Diameter
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh