BALDOR-RELIANCE
BALDOR-RELIANCE
DMG2307
BALDOR-RELIANCE BALDOR-RELIANCE
Description
DMG2307 LIFTING MAGNET GENERATOR ; 0219AT 7.5KWKW 2500RPM 230 230 DPFG F2
DC Motor; Compound Wound; 7-1/2HP; 219AT Frame Size; 2500 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 24-1/2" Overall Length
Part #
DMG2307
BDI #
126523
Details
22762.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/DMG2307/p/126523
Your Price
$ 22,762.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101210
Weight / Kilogram
122.902
EAN
0781568135983
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
219AT
Sync RPM
2500
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
262
Long Description
DC Motor; Compound Wound; 7-1/2HP; 219AT Frame Size; 2500 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 24-1/2" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
24.5 Inch | 622.3 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh