LEESON
LEESON
M1130053.00
LEESON LEESON
Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
DC Motor; Permanent Magnet; 1/8HP; 34 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 1/2" Shaft Diameter; 7.81" Overall Length; 64.3 Efficiency Full Load
Part #
M1130053
BDI #
20182077
Details
508.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/M1130053-00/p/20182077
Your Price
$ 508.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
EAN
0691720091340
Weight / US pound
0.01
Product Group - BDI
M04104
Horse Power
1/8HP
Frame Size
34
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
64.3
Inch - Metric
Inch
Other Features
Current Rating 1.4 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
9
Long Description
DC Motor; Permanent Magnet; 1/8HP; 34 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 1/2" Shaft Diameter; 7.81" Overall Length; 64.3 Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
7.81 Inch | 198.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh