LEESON
LEESON
M1130138.00
LEESON LEESON
Description
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V
DC Motor; Electric; 1/6HP; 63D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 11MM Shaft Diameter; 210.82MM Overall Length; 74.4 Efficiency Full Load
Part #
M1130138.00
BDI #
20180863
Details
743.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/M1130138-00/p/20180863
Your Price
$ 743.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
4.077
EAN
0691720091425
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
63D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC | IP54
Frame Profile
IEC
Mounting Method
B14 Face
Base
No
Efficiency Full Load
74.4
Inch - Metric
Metric
Other Features
Current Rating 1.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Electric
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
9
Long Description
DC Motor; Electric; 1/6HP; 63D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 11MM Shaft Diameter; 210.82MM Overall Length; 74.4 Efficiency Full Load
Overall Length
8.3 Inch | 210.82 Millimeter
Shaft Diameter
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh