BOSTON GEAR
BOSTON GEAR
PM18150TF-5/8-WD
BOSTON GEAR BOSTON GEAR
Description
PM18150TF-5/8-WD DC MOTOR ; NON-RETURNABLE 1-1/2HP
DC Motor; Permanent Magnet; 1-1/2HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.81" Overall Length
Part #
59368
BDI #
175350
Details
10256.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/PM18150TF-5-8-WD/p/175350
Your Price
$ 10,256.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
22.68
EAN
0781711593684
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Other Features
Washdown
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
59368
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.81" Overall Length
Overall Length
16.81 Inch | 426.974 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh