https://www.bdiexpress.com/medias/INDB-GMOTORX-PM1815B-TEFC-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MjJ8aW1hZ2UvanBlZ3xhRGcyTDJnell5OHhNRFkxTVRRek16WTJORFUwTWk5SlRrUkNMVWROVDFSUFVsaGZVRTB4T0RFMVFsOVVSVVpEWDBOZk16QXdlRE13TUM1cWNHY3xhNjUwMjBkODcyYmNkZDBjMjE2NjdlNmY4MmRjZTM3ZGViMDkzYmNmY2JkNWE5MWJhMzI1MDBjNjMzMTUwMTc2
BOSTON GEAR
BOSTON GEAR
PM18150TF-B
BOSTON GEAR BOSTON GEAR
Description
PM18150TF-B DC MOTOR ; 1-1/2HP
DC Motor; Permanent Magnet; 1-1/2HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.19" Overall Length
Part #
69870
BDI #
177209
Details
7730.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/PM18150TF-B/p/177209
Your Price
$ 7,730.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
30.391
EAN
0781711698709
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56CZ
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
69870
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.19" Overall Length
Overall Length
17.19 Inch | 436.626 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh