BOSTON GEAR
BOSTON GEAR
PM18500TF-B
BOSTON GEAR BOSTON GEAR
Description
PM18500TF-B AC MOTOR ; NON RETURNABLE 5HP 180V
DC Motor; Permanent Magnet; 5HP; 1810ATC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 27.59" Overall Length
Part #
69412
BDI #
177124
Details
18334.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/PM18500TF-B/p/177124
Your Price
$ 18,334.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101100
Weight / Kilogram
71.214
EAN
0781711694121
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
1810ATC
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
69412
Long Description
DC Motor; Permanent Magnet; 5HP; 1810ATC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 27.59" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
27.59 Inch | 700.786 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh