https://www.bdiexpress.com/medias/INDB-GMOTORX-PM9-TENV-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjB8aW1hZ2UvanBlZ3xhR0U0TDJneU9TOHhNRFkxTVRRek5EVTBPVEkzT0M5SlRrUkNMVWROVDFSUFVsaGZVRTA1WDFSRlRsWmZRMTh6TURCNE16QXdMbXB3Wnd8NzMwNjY2OGIzY2Y4ZjVhMGM0ZDYyOWYyZDU5ZTJhOGMzYmMyNmJhMTc0OThjMzFiMGZjM2U0ZjhmNWNjNWM1Yw
BOSTON GEAR
BOSTON GEAR
PM916AT-B
BOSTON GEAR BOSTON GEAR
Description
PM916AT-B DC MOTOR ; 1/6HP
DC Motor; Permanent Magnet; 0.167HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.31" Overall Length
Part #
19120
BDI #
164552
Details
1927.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/PM916AT-B/p/164552
Your Price
$ 1,927.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
9.072
EAN
0781711191200
Product Group - BDI
M04104
Horse Power
0.167HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
19120
Long Description
DC Motor; Permanent Magnet; 0.167HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.31" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.31 Inch | 261.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh