BALDOR-RELIANCE
BALDOR-RELIANCE
T21S5013
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T21S5013 DC MOTOR ; 7.5 3500 TEFC SC2113 BUFFALOPUMP
DC Motor; Shunt Wound; 7-1/2HP; SC2113ATY Frame Size; 3500 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 36.33" Overall Length
Part #
T21S5013
BDI #
21822010
Details
31655.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T21S5013/p/21822010
Your Price
$ 31,655.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
195.011
EAN
0785398201351
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
SC2113ATY
Sync RPM
3500
Voltage
125
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
430
Long Description
DC Motor; Shunt Wound; 7-1/2HP; SC2113ATY Frame Size; 3500 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 36.33" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
36.33 Inch | 922.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh