BALDOR-RELIANCE
BALDOR-RELIANCE
T21S5014
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T21S5014 DC MOTOR ; MC 2113ATY 11.5HP/8.6KW 3000RPM 120 120
DC Motor; Shunt Wound; 11-1/2HP; MC2113ATY Frame Size; 3000 Sync RPM; 120V Voltage; IC411 Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 36.26" Overall Length
Part #
T21S5014
BDI #
21822012
Details
35052.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T21S5014/p/21822012
Your Price
$ 35,052.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
244.898
EAN
0785398429793
Product Group - BDI
M04104
Horse Power
11-1/2HP
Frame Size
MC2113ATY
Sync RPM
3000
Voltage
120
Current
DC
Enclosure
IC411
Frame Profile
NEMA
Mounting Method
W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
540
Long Description
DC Motor; Shunt Wound; 11-1/2HP; MC2113ATY Frame Size; 3000 Sync RPM; 120V Voltage; IC411 Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 36.26" Overall Length
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
36.26 Inch | 921.004 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh