BALDOR-RELIANCE
BALDOR-RELIANCE
T25S1345
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T25S1345 DC MOTOR ; 30HP 1750RPM DC 2512ATZ DPG
DC Motor; Shunt Wound; 30HP; SC2512ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2-1/8" Shaft Diameter; 6-1/4" Base to Center Height; 31.69" Overall Length
Part #
T25S1345
BDI #
21822022
Details
47439.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T25S1345/p/21822022
Your Price
$ 47,439.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
237.642
EAN
0785398429564
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
SC2512ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
524
Long Description
DC Motor; Shunt Wound; 30HP; SC2512ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2-1/8" Shaft Diameter; 6-1/4" Base to Center Height; 31.69" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
31.69 Inch | 804.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh