BALDOR-RELIANCE
BALDOR-RELIANCE
T36-A000-0022
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T36-A000-0022 DC MOTOR ; 0368ATD 30HP 1150RPM 250 250 W6
DC Motor; Shunt Wound; 30HP; 368ATD Frame Size; 1150 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face | Rigid Mounting; Base; 2-3/8" Shaft Diameter; 45.07" Overall Length
Part #
T36-A000-0022
BDI #
21822088
Details
100195.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T36-A000-0022/p/21822088
Your Price
$ 100,195.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
4.535
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
368ATD
Sync RPM
1150
Voltage
250
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
W6 Face | Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1310
Long Description
DC Motor; Shunt Wound; 30HP; 368ATD Frame Size; 1150 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face | Rigid Mounting; Base; 2-3/8" Shaft Diameter; 45.07" Overall Length
Overall Length
45.07 Inch | 1144.778 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh