BALDOR-RELIANCE
BALDOR-RELIANCE
T40S1303
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T40S1303 DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV
DC Motor; Shunt Wound; 400HP; 4013ATZ Frame Size; 1750 | 2000 Sync RPM; 500 | 300V Voltage; DPGFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 3-5/8" Shaft Diameter; 10" Base to Center Height; 56.94" Overall Length
Part #
T40S1303
BDI #
21822094
Details
155315.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T40S1303/p/21822094
Your Price
$ 155,315.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
27.211
EAN
0785398134482
Product Group - BDI
M04104
Horse Power
400HP
Frame Size
4013ATZ
Sync RPM
1750 | 2000
Voltage
500 | 300
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2760
Long Description
DC Motor; Shunt Wound; 400HP; 4013ATZ Frame Size; 1750 | 2000 Sync RPM; 500 | 300V Voltage; DPGFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 3-5/8" Shaft Diameter; 10" Base to Center Height; 56.94" Overall Length
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Overall Length
56.94 Inch | 1446.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh