BALDOR-RELIANCE
BALDOR-RELIANCE
T40S1304
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T40S1304 ; 200KW 1150RPM DC MOTOR
DC Motor; Shunt Wound; 200HP; C4011ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 3-5/8" Shaft Diameter; 10" Base to Center Height; 52.19" Overall Length
Part #
T40S1304
BDI #
21822096
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T40S1304/p/21822096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
27.211
EAN
0785398429243
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
C4011ATZ
Sync RPM
1150
Voltage
500
Current
DC
Enclosure
DPFV
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2760
Long Description
DC Motor; Shunt Wound; 200HP; C4011ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 3-5/8" Shaft Diameter; 10" Base to Center Height; 52.19" Overall Length
Base to Center Height
10 Inch | 254 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Overall Length
52.19 Inch | 1325.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh