https://www.bdiexpress.com/medias/INDB-GMOTORX-V1810B-ODP-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjV8aW1hZ2UvanBlZ3xhRGsxTDJnNVlTOHhNRFkxTVRReU56WXpOVEl6TUM5SlRrUkNMVWROVDFSUFVsaGZWakU0TVRCQ1gwOUVVRjlEWHpNd01IZ3pNREF1YW5CbnwyZTI4ODJlOGY4NzRlZjJlNGZhOWNiNWRkOTg4MTM1NDE1ZmU2NTQ0MGMzNTcxYzZhZGQ5ZTcyNmFmNDIwMmY1
BOSTON GEAR
BOSTON GEAR
V18100A-B
BOSTON GEAR BOSTON GEAR
Description
V18100A-B DC MOTOR ; NON RETURNABLE
DC Motor; Shunt Wound; 1HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.06" Overall Length
Part #
66684
BDI #
176505
Details
5037.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/V18100A-B/p/176505
Your Price
$ 5,037.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
27.67
EAN
0781711666845
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56CZ
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66684
Long Description
DC Motor; Shunt Wound; 1HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.06" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
15.06 Inch | 382.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh