https://www.bdiexpress.com/medias/INDB-GMOTORX-V975B-ODP-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTR8aW1hZ2UvanBlZ3xhRFZsTDJnNFpDOHhNRFkxTVRReU56STNORGM0TWk5SlRrUkNMVWROVDFSUFVsaGZWamszTlVKZlQwUlFYME5mTXpBd2VETXdNQzVxY0djfGM2MDUxZTZjNzViMDUwNDE3YzAzMjlhMmEzYmYyYzJiNDRiMjhmZTEwNTg3N2I2YjY0ODVkMTdmZDVhZDI4Y2U
BOSTON GEAR
BOSTON GEAR
V97500-B
BOSTON GEAR BOSTON GEAR
Description
V97500-B DC MOTOR ; NON RETURNABLE
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.56" Overall Length
Part #
66678
BDI #
176503
Details
3004.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/V97500-B/p/176503
Your Price
$ 3,004.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
15.423
EAN
0781711666784
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66678
Weight / LBS
34
Long Description
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.56" Overall Length
Overall Length
13.56 Inch | 344.424 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh