https://www.bdiexpress.com/medias/INDBECMOTORX-VDP-TENV-90V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzd8aW1hZ2UvanBlZ3xhRGd5TDJnek15OHhNRFkxTVRRME56UTFPVGczTUM5SlRrUkNSVU5OVDFSUFVsaGZWa1JRWDFSRlRsWmZPVEJXWHpNd01IZ3pNREF1YW5CbnxlODVlMzZkNzc0NGMwZWZiY2NiNDMxMWEyODBmZDNkMmJjN2E5M2I0ZjQxMjQ5MTc1MjkwZjk4MTRhMDkyNWU4
BALDOR-RELIANCE
BALDOR-RELIANCE
VDP3326
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VDP3326 AC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1 N
DC Motor; 1/2HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.94" Overall Length
Part #
VDP3326
BDI #
21923886
Details
2379.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VDP3326/p/21923886
Your Price
$ 2,379.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
14.966
EAN
0781568878958
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
DC Motor; 1/2HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.94" Overall Length
Overall Length
14.94 Inch | 379.476 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh