BALDOR-RELIANCE
BALDOR-RELIANCE
VP3428-14
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3428-14 DC MOTOR ; .37KW/.5HP/3000RPM/TEFC/IEC/71C MOTOR
DC Motor; Permanent Magnet; 1/2HP; D71C Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 14MM Shaft Diameter; 76MM Base to Center Height; 311.658MM Overall Length
Part #
VP3428-14
BDI #
131346
Details
1538.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3428-14/p/131346
Your Price
$ 1,538.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
14.059
EAN
0781568372616
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71C
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
31
Long Description
DC Motor; Permanent Magnet; 1/2HP; D71C Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 14MM Shaft Diameter; 76MM Base to Center Height; 311.658MM Overall Length
Shaft Diameter
0.551 Inch | 14 Millimeter
Base to Center Height
2.992 Inch | 76 Millimeter
Overall Length
12.27 Inch | 311.658 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh