BALDOR-RELIANCE
BALDOR-RELIANCE
VP3468D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3468D IEC METRIC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2
DC Motor; Permanent Magnet; 1-1/2HP; D90D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center Height; 400MM Overall Length
Part #
VP3468D
BDI #
131357
Details
1956.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3468D/p/131357
Your Price
$ 1,956.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
20.84
EAN
0781568154861
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
D90D
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
47
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; D90D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center Height; 400MM Overall Length
Overall Length
15.748 Inch | 400 Millimeter
Base to Center Height
3.543 Inch | 90 Millimeter
Shaft Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh