BALDOR-RELIANCE
BALDOR-RELIANCE
34-7405Z689G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7405Z689G1 ; .5HP 1725RPM DC 56Z 3420D TEAO OT N
DC Motor; Shunt Wound; 1/2HP; 56Z Frame Size; 1725 Sync RPM; 240V Voltage; TEAO Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15-1/4" Overall Length
Part #
34-7405Z689G1
BDI #
20108828
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/34-7405Z689G1/p/20108828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56Z
Sync RPM
1725
Voltage
240
Current
DC
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
DC Motor; Shunt Wound; 1/2HP; 56Z Frame Size; 1725 Sync RPM; 240V Voltage; TEAO Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15-1/4" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
15.25 Inch | 387.35 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh