Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDMG2325 https://www.bdiexpress.com/medias/MFRBECMOTORX-A000156-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE5MXxpbWFnZS9qcGVnfGFEaGhMMmcxWXk4eE1Ea3hOVEF3T1RneU1qYzFNQzlOUmxKQ1JVTk5UMVJQVWxoZlFUQXdNREUxTmw4ek1EQjRNekF3TG1wd1p3fDEwNTdhZWQyN2JhYjNlZGYyMTlhODE1ZTkwMTNjY2E5YThjNjFmYzhlMTFmZDRjMWY3ZGI1ZTZkNGEzMDRmMDc
125576 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

CDMG2325

Description

CDMG2325 DC MOTOR ; 0328ATC 25KWKW 1750RPM 230 230 DPFG F2

DC Motor; Compound Wound; 25HP; 328ATC Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length

Part #

CDMG2325

BDI #
125576

Details

55021.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 55,021.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101210
Weight / Kilogram
401.814
EAN
0781568215678
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
328ATC
Sync RPM
1800
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
849
Long Description
DC Motor; Compound Wound; 25HP; 328ATC Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
34.63 Inch | 879.602 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh