BALDOR-RELIANCE
BALDOR-RELIANCE
D5010P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5010P SHUNT WOUND DC MOTOR ; 0219AT 10 1750RPM 500 150 DPFG F1
DC Motor; Shunt Wound; 10HP; 219AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 25-1/4" Overall Length
Part #
D5010P
BDI #
126405
Details
29322.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/D5010P/p/126405
Your Price
$ 29,322.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
115.67
EAN
0781568125229
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
219AT
Sync RPM
2400/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
269
Long Description
DC Motor; Shunt Wound; 10HP; 219AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 25-1/4" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
25.25 Inch | 641.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh