

BALDOR-RELIANCE
BALDOR-RELIANCE
D50250P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N
DC Motor; Shunt Wound; 250HP; 506AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 49-3/4" Overall Length
Part #
D50250P
BDI #
126431
Details
190154.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/D50250P/p/126431
Your Price
$ 190,154.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
1147.392
EAN
0781568125434
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
506AT
Sync RPM
2000/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2569
Long Description
DC Motor; Shunt Wound; 250HP; 506AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 49-3/4" Overall Length
Overall Length
49.75 Inch | 1263.65 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Base to Center Height
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh