LEESON
LEESON
M1130142.00
LEESON LEESON
Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V
DC Motor; Electric; 1/4HP; 63D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TENV | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 11MM Shaft Diameter; 223.012MM Overall Length; 73 Efficiency Full Load
Part #
M1130142.00
BDI #
557492
Details
742.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/M1130142-00/p/557492
Your Price
$ 742.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
4.54
EAN
0691720091463
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
63D
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TENV | IP54
Frame Profile
IEC
Mounting Method
B14 Face
Base
No
Efficiency Full Load
73
Inch - Metric
Metric
Other Features
Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Electric
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
10
Long Description
DC Motor; Electric; 1/4HP; 63D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TENV | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 11MM Shaft Diameter; 223.012MM Overall Length; 73 Efficiency Full Load
Shaft Diameter
0.433 Inch | 11 Millimeter
Overall Length
8.78 Inch | 223.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh