BAUMER ELECTRIC
BAUMER ELECTRIC
KTD3-3A4 1000rpm, 10mA,+- 30VDC d=14mm
BAUMER ELECTRIC BAUMER ELECTRIC
Description
BAUMER ELECTRIC KTD3-3A4 1000rpm, 10mA,+- 30VDC d=14mm
Part #
KTD3-3A4 1000rpm, 10mA,+- 30VDC d=14mm
BDI #
20094367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/KTD3-3A4-1000rpm,-10mA,+--30VDC-d=14mm/p/20094367
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234