PRECISION BRAND PROD
PRECISION BRAND PROD
14325
PRECISION BRAND PROD PRECISION BRAND PROD
Description
14325 STRAIGHT KEYSTOCK ; 3/8" WD 12" LN ZP STEEL 6/PAK
Keystock; Square Type; 12" Length; 3/8" Width; 3/8" Thickness; Steel Material; Zinc Plated Finish; 6/Pack; Used For New Machinery, General Maintenance and Shop Repair
Part #
14325
BDI #
27602279
Details
92.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/14325/p/27602279
Your Price
$ 92.09 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
1.302
EAN
0698158143252
Product Group - BDI
R00104
Noun
Keystock
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
14325
Product Detail
Keystock
Product Specification
Square Type; 12" Length; 3/8" Width; 3/8" Thickness; Steel Material; Zinc Plated Finish
Long Description
Keystock; Square Type; 12" Length; 3/8" Width; 3/8" Thickness; Steel Material; Zinc Plated Finish; 6/Pack; Used For New Machinery, General Maintenance and Shop Repair

