Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 16700012
17221553 Fasteners 

OETIKER OETIKER

16700012

Description

16700012 EAR CLAMP

Hose Clamp; 14MM Maximum Clamp Diameter; 11-1/2MM Minimum Clamp Diameter; Stainless Steel Material; 0.6MM Nominal Thickness; 7MM Nominal Width

Part #

16700012

BDI #
17221553

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
OETIKER
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
320-16700012
Product Detail
Hose Clamp
Product Specification
14MM Maximum Clamp Diameter; 11-1/2MM Minimum Clamp Diameter; Stainless Steel Material; 0.6MM Nominal Thickness; 7MM Nominal Width
Long Description
Hose Clamp; 14MM Maximum Clamp Diameter; 11-1/2MM Minimum Clamp Diameter; Stainless Steel Material; 0.6MM Nominal Thickness; 7MM Nominal Width