PRECISION BRAND PROD
PRECISION BRAND PROD
16A1/16130
PRECISION BRAND PROD PRECISION BRAND PROD
Description
16A1/16130 SHIM ; 001"X6"X100" STEEL
Shim Stock; 100" Length; 6" Width; 0.001" Thickness; Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
Part #
16A1
BDI #
18245836
Details
81.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/16A1-16130/p/18245836
Your Price
$ 81.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31231402
Weight / Kilogram
0.114
EAN
0698158161300
Product Group - BDI
R00104
Noun
Stock
Keyword String
Shim
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
16A1
Weight / LBS
16130
Product Detail
Shim Stock
Product Specification
100" Length; 6" Width; 0.001" Thickness; Steel Material
Long Description
Shim Stock; 100" Length; 6" Width; 0.001" Thickness; Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

