PRECISION BRAND PROD
PRECISION BRAND PROD
16A25/16630
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 16A25/16630
Shim Stock; 100" Length; 6" Width; 0.025" Thickness; Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
制造商部件号
16A25/16630
BDI部件号
18244437
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/16A25-16630/p/18244437
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158166305
重量 / Kilogram
2.287
Product Group - BDI
R00104
名称
Stock
关键字串
Shim
制造商内部编号
16A25
重量/磅
16630
产品明细
Shim Stock
产品规格
100" Length; 6" Width; 0.025" Thickness; Steel Material
详细描述
Shim Stock; 100" Length; 6" Width; 0.025" Thickness; Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

