PRECISION BRAND PROD
PRECISION BRAND PROD
17SF15/17550
PRECISION BRAND PROD PRECISION BRAND PROD
Description
17SF15 SHIM ; 6"X12"X" BRASS
Shim Stock Kit; 12" Length; 6" Width; Brass Material; Contains 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.01", 0.012", 0.015", 0.02", 0.025" and 0.031" Thickness Shim Stock; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
Part #
17SF15/17550
BDI #
18245616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/17SF15-17550/p/18245616
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31231401
Weight / Kilogram
1.505
EAN
0698158175505
Product Group - BDI
R00104
Noun
Kit
Keyword String
Shim Stock
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
17SF15
Weight / LBS
17550
Product Detail
Shim Stock Kit
Product Specification
12" Length; 6" Width; Brass Material
Long Description
Shim Stock Kit; 12" Length; 6" Width; Brass Material; Contains 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.01", 0.012", 0.015", 0.02", 0.025" and 0.031" Thickness Shim Stock; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

