PRECISION BRAND PROD
PRECISION BRAND PROD
30085
PRECISION BRAND PROD PRECISION BRAND PROD
Description
30085 GROUND FLAT STOCK ; 7/64"X1-1/4"X18" 0-1
Ground Flat Stock; Oil Hardening; O-1; 18" Length; 1-1/4" Width; 7/64" Thickness; Tool Steel Material; Ideal Material For Tool, Die, Punch, Template, Stripper Plate and General Precision Machine Part; Fully Spheroidized Structure
Part #
30085
BDI #
18248582
Details
150.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/30085/p/18248582
Your Price
$ 150.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.318
EAN
0698158300853
Product Group - BDI
R00104
Noun
Flat Stock
Keyword String
Ground
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
30085
Product Detail
Ground Flat Stock
Product Specification
Oil Hardening; O-1; 18" Length; 1-1/4" Width; 7/64" Thickness; Tool Steel Material
Long Description
Ground Flat Stock; Oil Hardening; O-1; 18" Length; 1-1/4" Width; 7/64" Thickness; Tool Steel Material; Ideal Material For Tool, Die, Punch, Template, Stripper Plate and General Precision Machine Part; Fully Spheroidized Structure

