DIXON VALVE
DIXON VALVE
4002
DIXON VALVE DIXON VALVE
Description
4002 WORM GEAR MAKE-A-CLAMP KIT ; W/10' BAND/5 BAND SPLICE
Hose Clamp Set; 1/2" Nominal Band Width; Includes 50FT Band/10 Adjustable Fastener/5 Band Splice; Stainless Steel 301 Material; Band and Amplifier; Worm Drive Buckle Type
Part #
4002
BDI #
17284116
Details
224.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/4002/p/17284116
Your Price
$ 224.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.116
Product Group - BDI
F02234
Noun
Clamp Set
Keyword String
Hose
Manufacturer Item Number
238-4002
Weight / LBS
0.01
Product Detail
Hose Clamp Set
Product Specification
1/2" Nominal Band Width; Includes 50FT Band/10 Adjustable Fastener/5 Band Splice; Stainless Steel 301 Material; Band and Amplifier; Worm Drive Buckle Type
Long Description
Hose Clamp Set; 1/2" Nominal Band Width; Includes 50FT Band/10 Adjustable Fastener/5 Band Splice; Stainless Steel 301 Material; Band and Amplifier; Worm Drive Buckle Type

