Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44310 https://www.bdiexpress.com/medias/INDPRBXXXXXX-44510-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MjR8aW1hZ2UvanBlZ3xhREl4TDJnNFpDOHhNRFF6TWpJeU5EazROVEV4T0M5SlRrUlFVa0pZV0ZoWVdGaGZORFExTVRCZk16QXdlRE13TUM1cWNHY3w5YzM0MjE4NDBmOGI0MDM5ZGM3MmVjYjRiZjg4MDg1MzA3NDMxNDM5MGFkZWFlYzk0ODE1YzQ0YTFhMzdkMGY0
18249559 Fasteners 

PRECISION BRAND PROD PRECISION BRAND PROD

44310

Description

44310 COLOR CODED SHIM ; .001"X20"X20"

Color Coded Shim; 0.001" Thickness; 20" Width; 20" Length; Amber Color Coded, Plastic Material; Flat Sheet; Easy To Cut And Resists Oil, Non-Magnetic And Non-Conductive To Electricity, Corrosion Resistant; Used For Gaskets, Special Parts And Various Manufacturing Applications

Part #

44310

BDI #
18249559

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 36.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PRODUCTS INC.
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.01
EAN
0698158443109
Product Group - BDI
R00104
Noun
Shim
Keyword String
Color Coded
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
44310
Product Detail
Color Coded Shim
Product Specification
0.001" Thickness; 20" Width; 20" Length; Amber Color Coded, Plastic Material; Flat Sheet
Long Description
Color Coded Shim; 0.001" Thickness; 20" Width; 20" Length; Amber Color Coded, Plastic Material; Flat Sheet; Easy To Cut And Resists Oil, Non-Magnetic And Non-Conductive To Electricity, Corrosion Resistant; Used For Gaskets, Special Parts And Various Manufacturing Applications