

DEWALT TOOLS
DEWALT TOOLS
7444SD1-PWR
DEWALT TOOLS DEWALT TOOLS
Description
7444SD1-PWR WEDGE ANCHOR ; SD1 CS ZP 3/4IN X 6-1/4IN 20/PK
Anchor; 3/4" Nominal Diameter; Includes Expansion Anchor, Washer and Hex Nut; 6-1/4" Nominal Length; 20/Box Quantity; Carbon Steel Type; For Normal-Weight Concrete and Lightweight Concrete, Concrete Over Steel Deck and Grouted Masory Applicable Material; Powers by DeWalt
Part #
7444SD1-PWR
BDI #
21744188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/7444SD1-PWR/p/21744188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.005
Product Group - BDI
F00234
Noun
Anchor
Manufacturer URL
https://www.stanleyblackanddecker.com
Product Detail
Anchor
Product Specification
3/4" Nominal Diameter
Long Description
Anchor; 3/4" Nominal Diameter; Includes Expansion Anchor, Washer and Hex Nut; 6-1/4" Nominal Length; 20/Box Quantity; Carbon Steel Type; For Normal-Weight Concrete and Lightweight Concrete, Concrete Over Steel Deck and Grouted Masory Applicable Material; Powers by DeWalt