DIXON VALVE
DIXON VALVE
B12
DIXON VALVE DIXON VALVE
Description
B12 WING NUT ; 3/4" AND 1" PLATED IRON
Wing Nut; 3/4" and 1" Size; Plated Iron Material; 25 Optional Pkg/Box Qty; Boss Wing
Part #
B12
BDI #
17284564
Details
41.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/B12/p/17284564
Your Price
$ 41.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161717
Weight / Kilogram
0.317
Product Group - BDI
F02172
Noun
Nut
Keyword String
Wing
Weight / LBS
0.7
Product Detail
Wing Nut
Product Specification
Wing Nut; 3/4" and 1" Size; Plated Iron Material; 25 Optional Pkg/Box Qty; Boss Wing
Long Description
Wing Nut; 3/4" and 1" Size; Plated Iron Material; 25 Optional Pkg/Box Qty; Boss Wing

