Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D1300-0520 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17060441-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjh8aW1hZ2UvanBlZ3xhRE0wTDJneU5DODVPREkwTWpZeU56RTNORGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekEyTURRME1WOHpNREI0TXpBd0xtcHdad3wwOTljNDM3MjYxY2MyYmM1MGU4YmI2YWE4ODk1YjBmMWMxNmJkM2UyODI2ZTFmZjdmOTM0M2FmMjZjMGY1ZjYx
17060474 Fasteners 

ANDERTON ANDERTON

D1300-0520

Description

D1300-0520 RETAINING RING ; 52 MM STANDARD INTERNAL

Circlip; 52MM Dia X 2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal

Part #

D1300-0520

BDI #
17060474

Details

2.54 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.54 / each BDIExpress
QTY

Inventory

Total: 57

Category
Brand
Manufacturer Name
ANDERTON
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 52MM Dia X 2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Long Description
Circlip; 52MM Dia X 2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal