https://www.bdiexpress.com/medias/INDXXXXXXXXX-17060363-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTV8aW1hZ2UvanBlZ3xhRGt5TDJnelpTODVPREkwTWpZeE9UTXhNRE00TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekEyTURNMk0xOHpNREI0TXpBd0xtcHdad3w0NzQxMzljYjE0ZGQzMDliMmFjOWRjNTE2YTZmNDg4OGIyZGNiZjE2ZWY5YjY0ZTVmM2ZkYzhhNjRmZGFiNTVh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17060363-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTV8aW1hZ2UvanBlZ3xhRGt5TDJnelpTODVPREkwTWpZeE9UTXhNRE00TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekEyTURNMk0xOHpNREI0TXpBd0xtcHdad3w0NzQxMzljYjE0ZGQzMDliMmFjOWRjNTE2YTZmNDg4OGIyZGNiZjE2ZWY5YjY0ZTVmM2ZkYzhhNjRmZGFiNTVh
ANDERTON
ANDERTON
D1400-0350
ANDERTON ANDERTON
Description
D1400-0350 RETAINING RING ; 35 MM D1400 STANDARD EXTERNAL
Circlip; 35MM Dia X 1.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Part #
D1400-0350
BDI #
17060385
Details
2.03
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/D1400-0350/p/17060385
Your Price
$ 2.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0.01
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 35MM Dia X 1.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Long Description
Circlip; 35MM Dia X 1.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
