INA
INA
EGW14-E40
INA INA
Description
EGW14-E40 THRUST WASHER ; NON-RETURNABLE 14MM X 26MM X 1.5MM
Thrust Washer; 14MM Inside Diameter; Steel Backing; Maintenance-Free
Part #
EGW14-E40
BDI #
18314298
Details
14.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/EGW14-E40/p/18314298
Your Price
$ 14.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
4012802756241
Product Group - BDI
B04264
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.009
Product Detail
Thrust Washer
Product Specification
14MM Inside Diameter; Steel Backing; Maintenance-Free
Long Description
Thrust Washer; 14MM Inside Diameter; Steel Backing; Maintenance-Free

