https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842894-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMXxpbWFnZS9qcGVnfGFETmlMMmczWkM4eE1EYzJPVGs0TkRReU1Ua3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREk0T1RSZk16QXdlRE13TUM1cWNHY3w3OGRmYjQwMDNlZjc0ZTJmYjg0NzQ5ZDNkYzM0NzhiNmIyNTEwYzIxMDIzN2EzOGY3OTBmMjcwNWIxYjE1YmFj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842894-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMXxpbWFnZS9qcGVnfGFETmlMMmczWkM4eE1EYzJPVGs0TkRReU1Ua3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREk0T1RSZk16QXdlRE13TUM1cWNHY3w3OGRmYjQwMDNlZjc0ZTJmYjg0NzQ5ZDNkYzM0NzhiNmIyNTEwYzIxMDIzN2EzOGY3OTBmMjcwNWIxYjE1YmFj
DAEMAR
DAEMAR
HO-0244-PA
DAEMAR DAEMAR
Description
HO-0244-PA RETAINING RING ; INTERNAL
Retaining Ring; 2.44" Dia; Carbon Steel; Phosphate Coating; Internal
Part #
HO-0244-PA
BDI #
17843076
Details
4.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/HO-0244-PA/p/17843076
Your Price
$ 4.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.01
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.0254
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 2.44" Dia; Carbon Steel; Phosphate Coating; Internal
Long Description
Retaining Ring; 2.44" Dia; Carbon Steel; Phosphate Coating; Internal
