Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HS236 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-HS10-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2NnxpbWFnZS9qcGVnfGFEUXpMMmhsTUM4eE1EazNOVEUzTVRnM01EYzFNQzlOUmxKRVZrTllXRmhZV0ZoZlNGTXhNRjh6TURCNE16QXdMbXB3Wnd8ODgyYWE2ZGI3M2E5ZDhjZGE3MDNiMWY2M2FhMTUyMDVkMGI5MmE2NDVkMmRmZTYwNjIwZmQ4OGIyNGM2MmFiMA
17285623 Fasteners 

DIXON VALVE DIXON VALVE

HS236

Description

HS236 WORM GEAR CLAMP ; 9/16" W/SS BAND

Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 15-1/4" Maximum Hose Outside Diameter; 12-3/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width

Part #

HS236

BDI #
17285623

Details

14.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0.091
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Manufacturer URL
Product Detail
Hose Clamp
Product Specification
SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 15-1/4" Maximum Hose Outside Diameter; 12-3/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width
Long Description
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 15-1/4" Maximum Hose Outside Diameter; 12-3/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width