Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M734449XS-2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1359287-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxOTJ8aW1hZ2UvanBlZ3xhRFZsTDJnMU1DODVPREkxTlRVMk16TXlOVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHhNelU1TWpnM1h6TXdNSGd6TURBdWFuQm58MWU3ZTdiNWUyYmE0MjNkMzlhZWZiNmQ2Y2U5NmJiNjc0OWVhM2Q4NDRlOTE3YzcxNWRkZDFlNmM0MzVkZWNmOQ
1366498 Fasteners 

TIMKEN TIMKEN

M734449XS-2

Description

M734449XS-2 BEARING SPACER

Spacer; 6.71" ID X 7.15" OD X 0.48" WD

Part #

SPACER-M734449XS-20000

BDI #
1366498

Details

351.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 351.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.393
EAN
0053893673844
Product Group - BDI
B02222
Noun
Spacer
Manufacturer URL
https://www.timken.com
Weight / LBS
0.64
Product Detail
Spacer
Product Specification
Spacer; 6.71" ID X 7.15" OD X 0.48" WD
Long Description
Spacer; 6.71" ID X 7.15" OD X 0.48" WD