SKF
SKF
MS 3080-76
SKF SKF
Description
MS 3080-76 LOCKING CLIP
Locking Clip; 28MM Length; 15MM Width; 5MM Thickness; With Hexagonal Head Bolt; Spring Washer
Part #
MS 3080-76
BDI #
1268128
Details
177.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/MS-3080-76/p/1268128
Your Price
$ 177.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.075
EAN
7316577115072
Product Group - BDI
B02222
Noun
Clip
Product Detail
Locking Clip
Product Specification
28MM Length; 15MM Width; 5MM Thickness; With Hexagonal Head Bolt; Spring Washer
Long Description
Locking Clip; 28MM Length; 15MM Width; 5MM Thickness; With Hexagonal Head Bolt; Spring Washer

