SKF
SKF
MS 3176
SKF SKF
Description
MS 3176 LOCKING CLIP
Locking Clip; 32MM Length; 15MM Width; 5MM Thickness; With Hexagonal Head Bolt; Spring Washer
Part #
MS 3176
BDI #
1268136
Details
196.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/MS-3176/p/1268136
Your Price
$ 196.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.085
EAN
7316577115324
Product Group - BDI
B02222
Noun
Clip
Product Detail
Locking Clip
Product Specification
32MM Length; 15MM Width; 5MM Thickness; With Hexagonal Head Bolt; Spring Washer
Long Description
Locking Clip; 32MM Length; 15MM Width; 5MM Thickness; With Hexagonal Head Bolt; Spring Washer

