SMC
SMC
NTH-080
SMC SMC
Description
NTH-080 ; ROD END NUT
Hexagonal Nut; Rod End; 40MM Inside Diameter; 47.3MM Outside Diameter; 17MM Thickness; 41MM Width Across Flat; M30 X 1.5 JIS Class 2 Thread; For 63MM Bore Cylinder
Part #
NTH-080
BDI #
17952164
Details
8.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/NTH-080/p/17952164
Your Price
$ 8.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161727
Weight / Kilogram
0.1
Product Group - BDI
A03142
Noun
Nut
Keyword String
Hexagonal
Product Detail
Hexagonal Nut
Product Specification
Rod End; 40MM Inside Diameter; 47.3MM Outside Diameter; 17MM Thickness; 41MM Width Across Flat; M30 X 1.5 JIS Class 2 Thread; For 63MM Bore Cylinder
Long Description
Hexagonal Nut; Rod End; 40MM Inside Diameter; 47.3MM Outside Diameter; 17MM Thickness; 41MM Width Across Flat; M30 X 1.5 JIS Class 2 Thread; For 63MM Bore Cylinder