https://www.bdiexpress.com/medias/INDBNEXXXXXX-0304-C-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDJ8aW1hZ2UvanBlZ3xhR0psTDJoaVl5OHhNRFUwT1RBd09ERXdOVFV3TWk5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13TkY5RFh6RmZNekF3ZURNd01DNXFjR2N8YmVjYWY4ZjMzZWFhMTA3ZTQxZGQ5NWNjNDEzMjc0MjNlMWQ2MGM2ZmY0MDBlM2Q5ZWVkYmE5ZDM2N2EyMDJlNw
https://www.bdiexpress.com/medias/INDBNEXXXXXX-0304-C-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDJ8aW1hZ2UvanBlZ3xhR0psTDJoaVl5OHhNRFUwT1RBd09ERXdOVFV3TWk5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13TkY5RFh6RmZNekF3ZURNd01DNXFjR2N8YmVjYWY4ZjMzZWFhMTA3ZTQxZGQ5NWNjNDEzMjc0MjNlMWQ2MGM2ZmY0MDBlM2Q5ZWVkYmE5ZDM2N2EyMDJlNw
BRENNAN
BRENNAN
0304-C-16
BRENNAN BRENNAN
Description
0304-C-16 JIC CAP NUT ; 1" TUBE OD 1-5/16IN-12 JIC 1.016" LG
Tube Cap Nut; 1" Tube Outer Diameter; 1-5/16"-12 TPI JIC; 1.016" Length; Steel Material
Part #
0304-C-16
BDI #
17201577
Details
6.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/0304-C-16/p/17201577
Your Price
$ 6.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161705
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Nut
Keyword String
Tube Cap
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Cap Nut
Product Specification
1" Tube Outer Diameter; 1-5/16"-12 TPI JIC; 1.016" Length; Steel Material
Long Description
Tube Cap Nut; 1" Tube Outer Diameter; 1-5/16"-12 TPI JIC; 1.016" Length; Steel Material
