DODGE
								DODGE
							
						
					032018056FR
				 
				DODGE DODGE
Description
						
                            
								032018056FR CAP SCREW ; 3/4-10NC X 7 HHCS CLEAR ZP GR5 411500
Cap Screw; Hex Head; 3/4"-10 NC X 7" Size; Clear Color; Zinc Plated Finish; Grade 5; For Gear Reducer
                         	Part #
	                    
	                      	032018056FR
							BDI #
						
	                      	27323250
							
						
Details
                    
                        46.45
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/032018056FR/p/27323250
						
		
		
		
				Your Price
				
						
							$ 46.45 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111500
					Weight / Kilogram
				0.43
					EAN
				0782477700651
					Product Group - BDI
				M02284
					Noun
				
					Screw
			Keyword String
				
					Cap
			Manufacturer URL
				
					https://dodgeindustrial.com
			Weight / LBS
				
					0.94
			Product Detail
				
					Cap Screw
			Product Specification
				
					Hex Head; 3/4"-10 NC X 7" Size; Clear Color; Zinc Plated Finish; Grade 5
			Long Description
				
					Cap Screw; Hex Head; 3/4"-10 NC X 7" Size; Clear Color; Zinc Plated Finish; Grade 5; For Gear Reducer
			
